Shop All Hand Files and Rasps
Westward
Mill File, American, Smooth Cut, 12 In. L
Mfr # 1NFN8
Zoro # G1630894
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
- Finish Natural
- Pattern American
- Edges 2 Square Single Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFN8
- Zoro # G1630894
- UPC # 190735755136
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1 3/16 in |
File Length without Tang | 12 in |
Description
Mill File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 45, 50, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Ratcheting Harmonic Balancer Puller (CAL38000)
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad (513-302-10T)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x12IN (50572)
- WRIGHT TOOL Sliding T 3/8" Drive Sliding T - 7 (3443)
- WESTWARD Mill File, American, Smooth Cut, 10 In. L (1NFN7)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- WESTWARD Pillar File, Second Cut, Rect, 8 In L (10Z743)
- WESTWARD Hand File, Smooth, Square, 3-3/4 in. L (39CE62)
- WESTWARD Mill File, Smooth Cut, Rect, 4 In L (10Z712)
- PFERD 10" Round File - Bastard Cut (11070)
- Westward Hand Files and Rasps