Shop All Hand Files and Rasps
Westward
Mill File, American, Smooth Cut, 10 In. L
Mfr # 1NFN7
Zoro # G1926477
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
- Finish Natural
- Pattern American
- Edges 2 Square Single Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFN7
- Zoro # G1926477
- UPC # 190735755129
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Description
Mill File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 3/16 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 51, 56, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK CRIMPING PLIER 9.5"" (909)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMD)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Transmission Utility Socket 1/2 in Size Square Deep Depth, Black Oxide (49-66-5102)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 27Mm Socket Dp Imp 2, M877 (M877)
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- WESTWARD Mill File, American, Bastard Cut, 8 In L (1NFN1)
- WESTWARD Cabinet Rasp File, Half Round, 12 In (10Z671)
- WESTWARD Taper File, 7 in., Triangular (26KP92)
- WESTWARD Half Round File, 8 In. L, Ergo Handle (1NFW2)
- URREA Flat smooth file 12" (UFPM12)
- Westward Hand Files and Rasps