Shop All Hand Files and Rasps
Westward
Mill File, American, Bastard Cut, 6 In L
Mfr # 1NFK9
Zoro # G2751716
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
- Finish Natural
- Pattern American
- Teeth per Inch 48 to 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFK9
- Zoro # G2751716
- UPC # 190735755051
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Description
Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/8 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 48 to 52, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 1 pcs., 90 deg. (33HD65)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Socket (SHD22016)
- FEIN Twist Drill Bit, High Speed Steel, 5/16" (64298050040)
- WORKPRO ORBITAL BUFFER 10"" WP (2206944)
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- WESTWARD Mill File, American, Bastard Cut, 8 In L (1NFN1)
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- WESTWARD Three Square File, 5 In, 46/47 TPI (12F776)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- DRILL AMERICA 10" Flat Second File (DIC03698)
- Westward Hand Files and Rasps