Shop All Hand Files and Rasps
Westward
Mill File, 6 in., Rectangular
Mfr # 26KR01
Zoro # G9463447
original price:
$8.19
6% off
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 26KR01
- Zoro # G9463447
- UPC # 190735787151
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Description
Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 48, 52, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 316x78 Step Drill (10234)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 11/64 (C18437)
- MILWAUKEE TOOL TILT-LOK 7-1/4" Circular Saw w/Case (6390-21)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDW18-100')
- WESTWARD Mill File, Bastard Cut, Rect, 14 In L (10Z705)
- WESTWARD Mill File, Bastard Cut, Rect, 10 In L (10Z703)
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- WESTWARD Cant Saw File, Std Cut, Triangular, 6 In L (10Z677)
- WESTWARD Flat File, American, Bastard (30PA52)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- PFERD 8" Half Round File - Swiss Pattern, Cut 00 (12581)
- Westward Cutting and Shaping Tools