Shop All MIG Welding Wire
Westward
MIG Welding Wire, Stainless Steel, 33lb
Mfr # 23XM92
Zoro # G5379297
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER410
- Container Type Spool
- Welding Wire Type Solid
- Tensile Strength 75,000 psi
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XM92
- Zoro # G5379297
- UPC # 190735779859
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 33 lb |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Mig Welding Wire, AWS Classification ER410, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi, Spool Type Plastic Spool, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 403, 410, 414, 416, 420, 431, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 75 ksi, Standards AWS A5.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip 550, 0.052 (KP2745-052-B100)
- HOBART FILLER METALS MIG Welding Wire, 70S3, 0.030, 2 lb (S304606-G19)
- SMITH EQUIPMENT Heating Tip, SC, Tip Size 83,000 BTU (SC83)
- ESAB TIG Torch And Accessories For 181i (W4013802)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM91)
- WESTWARD FCAW Welding Wire, 10 lb., 0.045 in. (48LY86)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- WESTWARD Mig Welding Wire, ER70S-6, 0.035, 11lb (ER70S6-035-11)
- WESTWARD MIG Welding Wire, E70C-6M, .035, 11 lb. (41R305)
- WESTWARD FCAW Welding Wire, 2 lb., 0.030 in. (48LY79)
- XTRWELD ER316LSi .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP316LSI035-25)
- Westward MIG Welding Wire