Shop All MIG Welding Wire
Westward
MIG Welding Wire, Stainless Steel, 33lb
Mfr # 23XM88
Zoro # G5379464
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Welding Method GMAW
- AWS Classification ER430
- Tensile Strength 65,000 psi
- Application Used For Welding 16% Cr Steel For Good Corrosion Resistance And Sufficient Ductility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23XM88
- Zoro # G5379464
- UPC # 190735779811
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 33 lb |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Mig Welding Wire, AWS Classification ER430, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 65 ksi, Spool Type Plastic Spool, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 405, 430, 430F, 430FSe, CA-15, Tensile Strength (Minimum Required) 65 ksi, Standards AWS A5.9, Shielding Type Gas-Shielded, Wire Type Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 5500 lb.2-9/16in.W (TWV28-30-17K)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- POWERWELD Replacement Welding Curtain, 6' x 8', Orange (PWRC68OR)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 11 lb. (20AP73)
- WESTWARD MIG Welding Wire, ER308L, .035, 10 lb. (41R262)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .023, 2 lb. (41R316)
- WESTWARD Welding Wire, 0.035in.dia., 308LFCO (20YC38)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 11 lb. (20AP68)
- WESTWARD MIG Welding Wire, ER5356, .047, 16 lb. (41R303)
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.035", 33 lb (ED035092)
- Westward MIG Welding Wire