Shop All MIG Welding Wire
Westward
MIG Welding Wire, Stainless Steel, 33lb
Mfr # 23XM81
Zoro # G5379324
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 33 lb
- Material Stainless Steel
- AWS Classification ER347, ER347Si
- Container Type Spool
- Tensile Strength 75,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23XM81
- Zoro # G5379324
- UPC # 190735779743
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 33 lb |
Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Description
Mig Welding Wire, AWS Classification ER347Si, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 75 ksi, Spool Type Plastic Spool, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 347, 347H, 348, 348H, Tensile Strength (Minimum Required) 75 ksi, Standards AWS A5.9, Shielding Type Gas-Shielded, Wire Type Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Straight Cutting Torch, 21 L, 75 deg. Head (0381-1623)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6010, 5 lb. (24D920)
- TURBOTORCH Soldering Tip, Self Lighting, 7/16 in. Tip (0386-0822)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 10 lb. (41R370)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM84)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM82)
- WESTWARD MIG Welding Wire, E70C-6M, .035, 11 lb. (41R305)
- WESTWARD MIG Welding Wire, ER309L, .035, 10 lb. (41R274)
- WESTWARD Welding Wire, 0.035 in.dia., E71T-1 (20YD76)
- WESTWARD MIG Welding Wire, ER4043, 0.035, 1 lb. (41R293)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP35-40-15)
- Westward MIG Welding Wire