Shop All MIG Welding Wire
Westward
MIG Welding Wire, Stainless Steel, 33lb
Mfr # 23XM73
Zoro # G5379306
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Container Size 33 lb
- Tensile Strength 80,000 psi
- Container Type Spool
- Application Used For Welding Same Composition Base Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23XM73
- Zoro # G5379306
- UPC # 190735779668
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 33 lb |
Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Description
Mig Welding Wire, AWS Classification ER310, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 60 ksi, Yield Strength (As Welded) 60 ksi, Spool Type Plastic Spool, Series ER310, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309, 310, 310S, 314, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID - Lube-Matic Black Lube Pads, Color=Black, 6PK (WEL007060)
- MILLER ELECTRIC Stick Welder (907810)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/8", PK50 (22063003HC)
- HAKKO Nozzle, Round, 2.3 x 3.8mm, Desoldering (N3-23)
- WESTWARD MIG Welding Wire, ER5356, .047, 16 lb. (41R303)
- WESTWARD MIG Welding Wire, ER308L, .030, 2 lb. (41R258)
- WESTWARD MIG Welding Wire, ER316L, .030, 2 lb. (41R282)
- WESTWARD Mig Welding Wire, 0.030", AWS A5.9 (20AP06)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN46)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN96)
- BLUE DEMON Nickel 55 Cast Iron Weld Wire, .045x33lb (NI55-G-045-33)
- Westward MIG Welding Wire