Shop All MIG Welding Wire
Westward
MIG Welding Wire, Silicon Bronze, 0.045 in
Mfr # 30XP78
Zoro # G6093622
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 2 lb
- Welding Method GMAW
- Material Copper
- Tensile Strength 50,000 psi
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP78
- Zoro # G6093622
- UPC # 190735807385
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 2 lb |
Diameter | 0.045 in |
Spool Width | 1 1/2 in |
Arbor Hole Diameter | 5/8 in |
Wire Diameter | 0.045 in |
Spool Diameter | 4 in |
Description
Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 2 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gouging Tip, MC, Tip Size 3 (MC13-3)
- HARRIS Mach Cutt Tip Propane (6290-2/0-VVC)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM91)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN76)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM88)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP11)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN43)
- ESAB Coreshield 11 1/16x15/PSP-AWSE71T-11 (242202911)
- Westward MIG Welding Wire