Shop All MIG Welding Wire
Westward
Mig Welding Wire, ER70S-2, 0.035, 2lb
Mfr # 24D966
Zoro # G4975862
original price:
$24.63
5% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Diameter 0.035 in
- Welding Method GMAW
- Tensile Strength 70,000 psi
- AWS Classification ER70S-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D966
- Zoro # G4975862
- UPC # 190735784655
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 2 lb |
Wire Diameter | 0.035 in |
Spool Diameter | 4 in |
Spool Width | 1 1/2 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 5/8 in |
Description
Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 53N61, PK10 (53N61)
- ZORO SELECT Medium/Heavy Duty Portable Welding/Cutting/Brazing Outfit, AMERIFLAME Series, Acetylene (TI350T)
- DYNAFLUX Tufcote Dual Purpose Safety/Cover Lens, 4-1/2"X5-1/4" (UVT02)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3160-1-50R)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN91)
- WESTWARD MIG Welding Wire, ER308L, .030, 30 lb. (41R260)
- WESTWARD Mig Welding Wire, 0.030in., AWS A5.9 (20AN71)
- WESTWARD MIG Weld Wire, 308LFC-O X, .045, 1 lb. (41R327)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM91)
- WESTWARD Welding Wire, 0.030 in.dia., ER1100 (20YD96)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 33 lb (ED037003)
- Westward MIG Welding Wire