Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER5356, .047, 16 lb.
Mfr # 41R303
Zoro # G6864067
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Material Aluminum
- Container Size 16 lb
- AWS Classification ER5356
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R303
- Zoro # G6864067
- UPC # 190735830482
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Container Size | 16 lb |
Diameter | 0.047 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Wire Diameter | 3/64 in |
Wire Diameter | 0.047 in |
Description
Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 16 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style MD Welding Torch Handle (PW100)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201141)
- SIEVERT Standard Burner, 293000 Btu (2944-90)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- WESTWARD MIG Welding Wire, ER5356, .035, 16 lb. (41R301)
- WESTWARD MIG Welding Wire, ER308L, .035, 10 lb. (41R262)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP80)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN96)
- WESTWARD MIG Welding Wire, ER308L, .030, 10 lb. (41R259)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- Westward MIG Welding Wire