Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER5356, .035, 16 lb.
Mfr # 41R301
Zoro # G8526874
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Welding Method GMAW
- Container Type Spool
- Material Aluminum
- Container Size 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R301
- Zoro # G8526874
- UPC # 190735830468
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 16 lb |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Description
Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 16 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 50 lb (ED031846)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 5/32 In, PK2 (45V28)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-200)
- WESTWARD MIG Welding Wire, ER5356, .047, 16 lb. (41R303)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 2lb (24D978)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 33 lb. (20AP74)
- WESTWARD MIG Welding Wire, ER316L, .045, 2 lb. (41R288)
- WESTWARD MIG Weld Wire, ER4043, .047, 3 lb. 8 In (41R297)
- WESTWARD Welding Wire, 0.035in.dia., 308LFCO (20YC38)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .023" x 33 lb (70S602333)
- Westward MIG Welding Wire