Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER4043, .047, 16 lb.
Mfr # 41R296
Zoro # G5075497
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 lb
- AWS Classification ER4043
- Tensile Strength 29,000 psi
- Container Type Spool
- Welding Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R296
- Zoro # G5075497
- UPC # 190735830420
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Container Size | 16 lb |
Diameter | 0.047 in |
Wire Diameter | 3/64 in |
Spool Width | 4 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.047 in |
Spool Diameter | 12 in |
Description
Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 16 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel (SG17W-150)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 0.045"x36", 1lb (ER70S2-045-01T)
- AMERICAN TORCH TIP Cutting Tip, size 3 (1-101-3)
- BROCO Compression Washer (PCRP-304)
- WESTWARD MIG Welding Wire, ER4043, 0.035, 16 lb. (41R294)
- WESTWARD Welding Wire, 0.030 in.dia., ER1100 (20YD96)
- WESTWARD MIG Welding Wire, ER309L, 0.035, 2 lb. (41R273)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN44)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN46)
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER309L-045-30)
- Westward MIG Welding Wire