Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER4043, 0.035, 16 lb.
Mfr # 41R294
Zoro # G5081535
original price:
$172.32
25% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Tensile Strength 29,000 psi
- Welding Method GMAW
- Material Aluminum
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R294
- Zoro # G5081535
- UPC # 190735830406
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 16 lb |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Width | 4 in |
Description
Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 16 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-540, 0 to 250 psi, Use With: Oxygen (113-2008)
- SELLSTROM Plate, Cover (S19004)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- COOPER TOOLS Standard Tip W/ Hex Nut For 7200 Std Lightweight Soldering Gun (7250N)
- WESTWARD MIG Welding Wire, ER4043, .047, 16 lb. (41R296)
- WESTWARD MIG Welding Wire, ER308L, .045, 10 lb. (41R265)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM84)
- WESTWARD MIG Weld Wire, E71T-1/1M, .045, 33 lb. (41R310)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- WESTWARD MIG Welding Wire, ER316L, .045, 10 lb. (41R289)
- Westward MIG Welding Wire