Shop All MIG Welding Wire
Westward
Mig Welding Wire, ER4043, 0.030, 1lb
Mfr # 24D957
Zoro # G4975905
original price:
$20.39
15% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Welding Method GMAW
- Material Aluminum
- Welding Wire Type Solid
- AWS Classification ER4043
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 24D957
- Zoro # G4975905
- UPC # 190735784563
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Container Size | 1 lb |
Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Spool Diameter | 4 in |
Spool Width | 1 1/2 in |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 5/8 in |
Description
Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 1 lb, For Material Type Aluminum to Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- WELLER 20 Gauge X 1In Threaded Hub Needle (KDS201BT)
- ECLIPSE ENTERPRISES. Eclipse - Helping Hands Soldering Aid (900-015)
- LINCOLN ELECTRIC Stick Electrode, 7014, 5/32 In, 14 L, 50 lb. (ED010193)
- WESTWARD MIG Weld Wire, E71T-1/1M, .063, 11 lb. (41R311)
- WESTWARD MIG Weld Wire, 308LFC-O X, .045, 1 lb. (41R327)
- WESTWARD FCAW Welding Wire, 2 lb., 0.045 in. (48LY85)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- WESTWARD FCAW Welding Wire, 2 lb., 0.030 in. (48LY79)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN76)
- HOBART FILLER METALS MIG Welding Wire, 70S3, 0.035, 2 lb (S304608-G19)
- Westward MIG Welding Wire