Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER316L, .045, 2 lb.
Mfr # 41R288
Zoro # G5075463
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER316, ER316L
- Tensile Strength 86,000 psi
- Welding Wire Type Solid
- Material Stainless Steel
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R288
- Zoro # G5075463
- UPC # 190735830345
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 2 lb |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Spool Diameter | 4 in |
Arbor Hole Diameter | 5/8 in |
Spool Width | 1 1/2 in |
Description
Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 10 lb. (41R366)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE15L, PK10 (31GH53)
- WELLER Modular Soldering Iron (SL335)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- WESTWARD MIG Welding Wire, ER316L, .023, 2 lb. (41R279)
- WESTWARD MIG Welding Wire, ER316L, .035, 2 lb. (41R285)
- WESTWARD MIG Welding Wire, ER316L, .030, 2 lb. (41R282)
- WESTWARD MIG Welding Wire, ER316L, .035, 30 lb. (41R287)
- WESTWARD MIG Welding Wire, ER308L, .035, 2 lb. (41R261)
- WESTWARD Mig Welding Wire, ER70S-6, 0.023, 11lb (ER70S6-023-11)
- WESTWARD MIG Weld Wire, 308LFC-O X, .045, 1 lb. (41R327)
- Westward MIG Welding Wire