Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER316L, .035, 30 lb.
Mfr # 41R287
Zoro # G5075025
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Container Type Spool
- Welding Method GMAW
- Tensile Strength 86,000 psi
- Welding Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R287
- Zoro # G5075025
- UPC # 190735830338
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 30 lb |
Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Description
Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING 5/16"-18 x Copper Alloy Chuck (500-001-009)
- TILLMAN Welding Blanket, Tan, 6 ft. W x 6 ft. H (594B66)
- FORNEY Acetylene Cutting Tip, Size 1 MC12-1 (60407)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5800C)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 33 lb. (20AP74)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- WESTWARD Welding Wire, 0.045 in.dia., DECOP (20YC91)
- WESTWARD MIG Welding Wire, ER309L, .035, 10 lb. (41R274)
- WESTWARD FCAW Welding Wire, Spool, 0.045 in. Dia (49EG47)
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 10 lb. (41R330)
- WESTWARD MIG Welding Wire, ER308L, .030, 2 lb. (41R258)
- Westward MIG Welding Wire