Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER316L, .035, 10 lb.
Mfr # 41R286
Zoro # G5074675
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 lb
- Tensile Strength 86,000 psi
- Material Stainless Steel
- AWS Classification ER316, ER316L
- Welding Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R286
- Zoro # G5074675
- UPC # 190735830321
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 10 lb |
Wire Diameter | 0.035 in |
Spool Diameter | 8 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Spool Width | 2 in |
Description
Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1018)
- ARC-ZONE Double Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-R2D2)
- POWERWELD Victor Style Heating Tip, MFA Series, Acetylene, Size #8 (8-MFA)
- BERNZOMATIC Hand Torch, Flame Type Swirl, Ignition Type Instant On-Off, Series TS8000 (TS8000)
- WESTWARD MIG Welding Wire, ER316L, .045, 10 lb. (41R289)
- WESTWARD MIG Welding Wire, ER316L, .030, 10 lb. (41R283)
- WESTWARD MIG Welding Wire, ER308L, .045, 10 lb. (41R265)
- WESTWARD Mig Welding Wire, ER5356, 0.030, 1lb (24D959)
- WESTWARD MIG Welding Wire, ER309L, .035, 30 lb. (41R275)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 2 lb. (41R322)
- WESTWARD FCAW Welding Wire, Spool, 0.045 in. Dia (49EG47)
- Westward MIG Welding Wire