Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER316L, .030, 2 lb.
Mfr # 41R282
Zoro # G5074666
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 2 lb
- Container Type Spool
- Tensile Strength 86,000 psi
- AWS Classification ER316, ER316L
- Welding Method GMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R282
- Zoro # G5074666
- UPC # 190735830284
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 2 lb |
Spool Width | 1 1/2 in |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 5/8 in |
Spool Diameter | 4 in |
Wire Diameter | 0.03 in |
Description
Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 5' Extension Propane Gas Hose, 350 PSI Rated (24217)
- MILLER ELECTRIC Gas Coupler, 5/8 In-18 RH, 5/8 In-18 RH (11N17)
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- WELLER Support For Wmrt Micro Tweezers Wmrth (T0051514699N)
- WESTWARD MIG Welding Wire, ER316L, .045, 2 lb. (41R288)
- WESTWARD MIG Welding Wire, ER316L, .023, 2 lb. (41R279)
- WESTWARD MIG Welding Wire, ER316L, .035, 2 lb. (41R285)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- WESTWARD MIG Welding Wire, ER4043, .047, 16 lb. (41R296)
- WESTWARD MIG Welding Wire, ER308L, .035, 2 lb. (41R261)
- WESTWARD FCAW Welding Wire, Spool, 0.035 in. dia (49EG46)
- Westward MIG Welding Wire