Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER316L, .023, 2 lb.
Mfr # 41R279
Zoro # G8526865
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Container Size 2 lb
- Tensile Strength 86,000 psi
- Material Stainless Steel
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R279
- Zoro # G8526865
- UPC # 190735830260
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 2 lb |
Diameter | 0.023 in |
Wire Diameter | 0.023 in |
Arbor Hole Diameter | 5/8 in |
Wire Diameter | 0.023 in |
Spool Width | 1 1/2 in |
Spool Diameter | 4 in |
Description
Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Back Cap, Long (WP9/WP20) (41V24)
- WELLER WELLER WLIR80 Chisel Soldering Tip, PK3 (WLTCH10IR80)
- MILLER ELECTRIC Power Cable, Braided Rubber, 25 Ft Long (269765)
- MILLER ELECTRIC Drive Roll Kit, Arc Welding Power Source (190300)
- WESTWARD MIG Welding Wire, ER316L, .045, 2 lb. (41R288)
- WESTWARD MIG Welding Wire, ER316L, .030, 2 lb. (41R282)
- WESTWARD MIG Welding Wire, ER316L, .035, 2 lb. (41R285)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- WESTWARD Mig Welding Wire, 0.030", AWS A5.9 (20AP06)
- WESTWARD MIG Welding Wire, 55FC-O X, .045, 1 lb. (41R331)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 33 lb. (41R324)
- Westward MIG Welding Wire