Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER309L, .030, 2 lb.
Mfr # 41R270
Zoro # G5075323
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER309, ER309L
- Welding Wire Type Solid
- Container Type Spool
- Material Stainless Steel
- Welding Method GMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R270
- Zoro # G5075323
- UPC # 190735830178
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 2 lb |
Spool Diameter | 4 in |
Spool Width | 1 1/2 in |
Wire Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 5/8 in |
Description
Mig Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER309/309L, Weight 2 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Thermoplastic Welder, Ambient to 1600 F (270-2001FCP)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1623)
- LUBRIMATIC 14 Oz. Cartridge Marine Trailer Wheel Bearing Grease (11402)
- TURBOTORCH Soldering Tip, Self Lighting, 5/8 in. Tip (0386-0823)
- WESTWARD MIG Welding Wire, ER309L, 0.035, 2 lb. (41R273)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .045, 1 lb. (41R314)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP11)
- WESTWARD MIG Welding Wire, ER308L, .045, 30 lb. (41R266)
- WESTWARD MIG Welding Wire, ER308L, .030, 2 lb. (41R258)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 33 lb. (20AP74)
- BLUE DEMON Aluminum, Weld Wire, 0.035", 1lb. Spool (ER4043-035-01)
- Westward MIG Welding Wire