Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER309L, 0.035, 2 lb.
Mfr # 41R273
Zoro # G5075375
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 85,000 psi
- Welding Wire Type Solid
- Container Type Spool
- AWS Classification ER309, ER309L
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R273
- Zoro # G5075375
- UPC # 190735830208
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 2 lb |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 5/8 in |
Spool Diameter | 4 in |
Spool Width | 1 1/2 in |
Description
Mig Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER309/309L, Weight 2 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Blanket, 150 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32)
- WELLER Corded Soldering Iron Kit 40 W (SP40NKUS)
- WALL LENK 1.5 Oz. Professional Grade Butane Fuel Cylinder (LBF-15)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- WESTWARD MIG Welding Wire, ER309L, .030, 2 lb. (41R270)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP11)
- WESTWARD MIG Weld Wire, ER4043, .035, 3 lb. 8 In (41R295)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM73)
- WESTWARD Mig Welding Wire, ER4043, 0.047, 1lb (ER4043-047-01)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .030" x 44 lb (70S603044)
- Westward MIG Welding Wire