Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER308L, .045, 30 lb.
Mfr # 41R266
Zoro # G5075305
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- AWS Classification ER308, ER308L
- Welding Wire Type Solid
- Container Size 30 lb
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R266
- Zoro # G5075305
- UPC # 190735830147
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 30 lb |
Diameter | 0.045 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 0.045 in |
Description
Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- XTRWELD 316L Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L093-1DP)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN BEAUTY TOOLS Soldering Iron, 100w, 3/8 In, 855 F (3138-100)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 2lb (24D978)
- WESTWARD Flux Cored Welding Wire, E71T-1, 0.035 (24D981)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN73)
- WESTWARD MIG Welding Wire, ER309L, .030, 10 lb. (41R271)
- LINCOLN ELECTRIC MIG Welding Wire, ERCuSi-A, 0.035", 33 lb (ED036805)
- Westward MIG Welding Wire