Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER308L, .045, 10 lb.
Mfr # 41R265
Zoro # G5075296
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 lb
- Welding Method GMAW
- Container Type Spool
- Welding Wire Type Solid
- AWS Classification ER308, ER308L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R265
- Zoro # G5075296
- UPC # 190735830130
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 10 lb |
Diameter | 0.045 in |
Spool Width | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 8 in |
Description
Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Weld Wire, 0.030"x33lb Spool (ER70S2-030-33)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- WELLER Soldering Tip, PK 3 (WLTCH4IR30)
- CRC 9OZ Aero Power Lube (5005)
- WESTWARD MIG Welding Wire, ER308L, .035, 10 lb. (41R262)
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- WESTWARD MIG Welding Wire, ER308L, .030, 10 lb. (41R259)
- WESTWARD MIG Welding Wire, ER308L, .035, 2 lb. (41R261)
- WESTWARD Mig Welding Wire, ER70S-6, 0.023, 11lb (ER70S6-023-11)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 33 lb. (20AP74)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .052x33lb (E71T1-PLUS-052-33)
- Westward MIG Welding Wire