Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER308L, .035, 10 lb.
Mfr # 41R262
Zoro # G5228833
original price:
$111.69
15% off
new price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Tensile Strength 88,000 psi
- Welding Method GMAW
- AWS Classification ER308, ER308L
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R262
- Zoro # G5228833
- UPC # 190735830109
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 10 lb |
Spool Diameter | 8 in |
Spool Width | 2 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Description
Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Flush, Bore 5/8 In, Screw on (199613)
- HAKKO Nozzle, Round, 1.3mm x 3.0mm Size (N61-09)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (S422032-G89)
- TWECO TWECO Spray Master 450 MIG Gun (1040-1077)
- WESTWARD MIG Welding Wire, ER308L, .045, 10 lb. (41R265)
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- WESTWARD MIG Welding Wire, ER308L, .030, 10 lb. (41R259)
- WESTWARD Welding Wire, 0.035 in.dia., E71T-1 (20YD76)
- WESTWARD Mig Welding Wire, ER70S-6, 0.023, 11lb (ER70S6-023-11)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN95)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .023" x 2 lb (308L02302)
- Westward MIG Welding Wire