Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER308L, .030, 30 lb.
Mfr # 41R260
Zoro # G6457166
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- AWS Classification ER308, ER308L
- Tensile Strength 88,000 psi
- Container Type Spool
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R260
- Zoro # G6457166
- UPC # 190735830086
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 30 lb |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.03 in |
Spool Width | 4 in |
Spool Diameter | 12 in |
Wire Diameter | 0.03 in |
Description
Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 5lb (3605-5)
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- H&S AUTOSHOT Starter Kit Plus Stud Welder Kit (4550)
- POWERWELD Standard Tip Cleaner Set (TC-1)
- WESTWARD MIG Welding Wire, ER308L, .045, 30 lb. (41R266)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- WESTWARD Mig Welding Wire, ER5356, 0.047, 1lb (ER5356-047-01)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 11 lb. (41R323)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM84)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN73)
- LINCOLN ELECTRIC Stick Electrode, Wrsld FRGMNG, 1/4", 10 lb (ED033133)
- Westward MIG Welding Wire