Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER308L, .030, 2 lb.
Mfr # 41R258
Zoro # G5228842
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 2 lb
- Tensile Strength 88,000 psi
- Material Stainless Steel
- Container Type Spool
- Welding Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R258
- Zoro # G5228842
- UPC # 190735830062
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 2 lb |
Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Spool Width | 1 1/2 in |
Spool Diameter | 4 in |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 5/8 in |
Description
Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-30)
- BERNARD Nozzle, Centerfire, 5/8" (N-5814C)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 1.75 Magnification (M175)
- WALTER SURFACE TECHNOLOGIES Stainless Steel Cleaner, 16.9 oz. Size (53G403)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- WESTWARD MIG Welding Wire, ER308L, .035, 2 lb. (41R261)
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- WESTWARD MIG Welding Wire, E70C-6M, .035, 11 lb. (41R305)
- WESTWARD MIG Welding Wire, ER308L, .030, 10 lb. (41R259)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM91)
- XTRWELD ER1100 .035 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100035-1)
- Westward MIG Welding Wire