Shop All MIG Welding Wire
Westward
Mig Welding Wire, E71T-1, 0.030, 2lb
Mfr # 24D978
Zoro # G4663337
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Container Size 2 lb
- Material Carbon Steel
- Welding Wire Type Flux Core
- Diameter 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D978
- Zoro # G4663337
- UPC # 190735784778
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 2 lb |
Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Spool Type Plastic Spool, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi, Standards AWS A5.20, Number of Passes Single Pass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Acetylene Cutting Tip (0330-0012)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Hose 13 ft. L, 15A (54D215)
- XTRWELD SP70S60352 70S-6 MIG GMAW Welding Wire .035 Inch Dia, 2 Lb. Spool priced per pound (SP70S6035-2)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- WESTWARD Welding Wire, 0.045 in.dia., DECOP (20YC91)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP10)
- WESTWARD MIG Weld Wire, ER4043, .030, 3 lb. 8 In (41R292)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM92)
- WESTWARD Mig Welding Wire, ER70S-6, 0.030, 11lb (24D973)
- WESTWARD Welding Wire, 0.035 in.dia., E71T-1 (20YD76)
- LINCOLN ELECTRIC Welding Wire (ED023168)
- Westward MIG Welding Wire