Shop All MIG Welding Wire
Westward
MIG Welding Wire, E70C-6M, .035, 11 lb.
Mfr # 41R305
Zoro # G5075156
original price:
$115.50
6% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification E70C-6M
- Welding Method MCAW
- Material Carbon Steel
- Welding Wire Type Metal Core
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R305
- Zoro # G5075156
- UPC # 190735830505
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 11 lb |
Spool Width | 2 in |
Spool Diameter | 4 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Description
Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E70C-6M, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification E70C-6M, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Spot Weld Cutter Set, Standard (77419)
- HAKKO Soldering Tip, Chisel, 2.0mm x 5mm (T15-D2)
- PARKER TORCHOLOGY Miller Style Liner, .035" to .045", 15' (194012) (M194-012)
- LINCOLN ELECTRIC LINCOLN MIG Welding Standard Contact Tip (KH831)
- WESTWARD MIG Welding Wire, E70C-6M, .045, 11 lb. (41R307)
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD81)
- WESTWARD MIG Welding Wire, ER316L, .030, 2 lb. (41R282)
- WESTWARD MIG Welding Wire, ER316L, .035, 10 lb. (41R286)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- POWERWELD MIG Wire, Aluminum, ER5356, .035" x 16 lb Spool (535603516)
- Westward MIG Welding Wire