Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.045 in.
Mfr # 30XP03
Zoro # G6184972
product price: $1,463.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,463.99
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Application MIG Welding
- Container Size 550 lb
- Tensile Strength 77,000 psi
- AWS Classification ER70S-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP03
- Zoro # G6184972
- UPC # 190735806753
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 550 lb |
Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-6, Weight 550 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002722)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4758-5)
- AMERICAN BEAUTY TOOLS Desoldering Bulb, 3.5in L, Red (SS-8)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 150w (9273-150)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN96)
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 1 lb. (41R329)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 2 lb. (41R319)
- WESTWARD MIG Welding Wire, E70C-6M, .045, 11 lb. (41R307)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM88)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- Westward MIG Welding Wire