Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.045 in.
Mfr # 30XP01
Zoro # G6128062
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- AWS Classification ER70S-6
- Tensile Strength 77,000 psi
- Diameter 0.045 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP01
- Zoro # G6128062
- UPC # 190735806739
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 11 lb |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Spool Width | 2 in |
Wire Diameter | 0.045 in |
Spool Diameter | 8 in |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Lens, 5-1/4" L, 4-1/2" W (289753)
- WELLER Dx116 Threadless Desolder Tiplet (T0051314699)
- MAG-MATE Magnetic Weld Square, 4-1/4x3in, 1000lb (WS1000R)
- SEELYE Welding Rod, LDPE, 5/32 In, Black, PK42 (900-14021)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM82)
- WESTWARD MIG Welding Wire, ER316L, .035, 2 lb. (41R285)
- WESTWARD MIG Welding Wire, ER4043, 0.035, 16 lb. (41R294)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM88)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN43)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- POWERWELD MIG Wire, Aluminum, ER4043, .062" (1/16") x 1 lb Spool (404306201)
- Westward MIG Welding Wire