Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.045 in.
Mfr # 30XN81
Zoro # G6202901
original price:
$16.05
6% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 79,000 psi
- AWS Classification ER70S-2
- Container Size 2 lb
- Welding Method GMAW
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN81
- Zoro # G6202901
- UPC # 190735806548
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 2 lb |
Arbor Hole Diameter | 5/8 in |
Spool Width | 1 1/2 in |
Spool Diameter | 4 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (322-6X10)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER309L, 1 lb. (20AN65)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED032927)
- XTRWELD E7018-A1 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE7018A1093-10)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN73)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 1 lb. (41R325)
- WESTWARD MIG Weld Wire, E71T-1/1M, 0.045, 11 lb. (41R309)
- WESTWARD MIG Welding Wire, ER309L, .030, 10 lb. (41R271)
- XTRWELD E308LT1-1/4 .035 x 10Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-10)
- Westward MIG Welding Wire