Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.035 in.
Mfr # 30XP09
Zoro # G6115803
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 82,000 psi AS WELDED WITH ARGON + 2% OXYGEN SHIELDING GAS
- Welding Method GMAW
- Application MIG Welding
- Container Type Spool
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP09
- Zoro # G6115803
- UPC # 190735806814
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 44 lb |
Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Spool Diameter | 12 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ER70S-7, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi (80 Percent Argon/20 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi (80 Percent Argon/20 Percent Carbon Dioxide), 68 ksi (98 Percent Argon/2 Percent Oxygen), Spool Type Plastic Spool, Series ER70S-7, Weight 44 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Standard Tip, 55 AMP, For ICE 55C/CM, PK5 (192051)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 1 lb. (41R202)
- BLUE DEMON SS Arc, Welding Electrode, 1/8"x14", 1lb. (E308L-125-01)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Black (397-10X10)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XP08)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN91)
- WESTWARD MIG Weld Wire, E71T-1/1M, .045, 33 lb. (41R310)
- WESTWARD Mig Welding Wire, ER70S-6, 0.045, 44lb (ER70S6-045-44)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP11)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN43)
- LINCOLN ELECTRIC LINCOLN 25ft Steel MIG Welding Liner (KP44-3545-25)
- Westward MIG Welding Wire