Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.035 in.
Mfr # 30XN96
Zoro # G6161057
product price: $1,643.99
/ea
Sold in multiples of 4 for $6,575.96
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$6,575.96
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Container Size 550 lb
- Welding Method GMAW
- Tensile Strength 77,000 psi
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN96
- Zoro # G6161057
- UPC # 190735806692
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 550 lb |
Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-6, Weight 550 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- POWERWELD Nylon Cable Cover, 3" x 10' (WC-3-10)
- POWERWELD Twin Welding Hose Assembly, 3/16" x 25', Grade R (PW316-25)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP03)
- WESTWARD MIG Weld Wire, E71T-1/1M, .063, 11 lb. (41R311)
- WESTWARD Welding Wire, 0.035in.dia., 308LFCO (20YC38)
- WESTWARD MIG Welding Wire, ER308L, .045, 10 lb. (41R265)
- WESTWARD Mig Welding Wire, 0.030in., AWS A5.9 (20AN71)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 10lb (24D979)
- WESTWARD MIG Weld Wire, ER4043, .047, 3 lb. 8 In (41R297)
- Westward MIG Welding Wire