Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.035 in.
Mfr # 30XN93
Zoro # G6174646
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application MIG Welding
- Tensile Strength 77,000 psi
- Container Type Spool
- Welding Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN93
- Zoro # G6174646
- UPC # 190735806661
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 2 lb |
Diameter | 0.035 in |
Spool Width | 1 1/2 in |
Wire Diameter | 0.035 in |
Spool Diameter | 4 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 5/8 in |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 6 ft L, 6 ft W, Tan (382-6X6)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (63-2162)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2083)
- WELD-AID LUBE-MATIC® 007060 Lube Pads, PK6 (007060)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN98)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN88)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN90)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 2 lb. (41R322)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 10lb (24D979)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- Westward MIG Welding Wire