Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.035 in.
Mfr # 30XN86
Zoro # G6078371
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Application MIG Welding
- Welding Wire Type Solid
- AWS Classification ER70S-3
- Container Size 44 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN86
- Zoro # G6078371
- UPC # 190735806593
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 44 lb |
Wire Diameter | 0.035 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Spool Width | 4 in |
Description
Mig Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-3, Weight 44 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Ylw Org (22RN70)
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- MILLER ELECTRIC Power Cable, 12.5Ft (3.8m), Braided Rubber (45V03RR)
- JACKSON SAFETY 3in1 ADF Cartridge DigAutoDark Weld Grind Torch Mode (16622)
- WESTWARD Mig Welding Wire, ER70S-6, 0.045, 44lb (ER70S6-045-44)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 1 lb. (41R325)
- WESTWARD MIG Welding Wire, ER308L, .035, 2 lb. (41R261)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 11 lb. (20AP68)
- WESTWARD MIG Weld Wire, E71T-1/1M, 0.045, 11 lb. (41R309)
- WESTWARD Welding Wire, 1/16", E71T-1 (20YD77)
- WESTWARD MIG Weld Wire, E71T-1/1M, .045, 33 lb. (41R310)
- Westward MIG Welding Wire