Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.035 in.
Mfr # 30XN79
Zoro # G6112757
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG Welding
- Container Type Spool
- Tensile Strength 79,000 psi
- Material Carbon Steel
- Container Size 33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN79
- Zoro # G6112757
- UPC # 190735806524
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 33 lb |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Diameter | 12 in |
Description
Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Contact Tip, 0.023 in, Centerfire (T-023)
- DEVILBISS AUTOMOTIVE REFINISHING KB-428-1 REGULATOR-LESS BODY (DV190848)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/4 (105L5)
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Heavy Duty, TOUGH LOCK Series (403-20-116)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 11 lb. (20AP73)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .023, 11 lb. (41R317)
- WESTWARD MIG Welding Wire, ER316L, .045, 2 lb. (41R288)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM91)
- WESTWARD MIG Welding Wire, ER309L, .035, 30 lb. (41R275)
- WESTWARD MIG Welding Wire, ER316L, .045, 10 lb. (41R289)
- XTRWELD E71T-GS Filler Metal, 10Lb. Box priced per pound, Carbon Steel, 0.045 Dia (SP71TGS045-10)
- Westward MIG Welding Wire