Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.030 in.
Mfr # 30XP08
Zoro # G6152745
original price:
$189.37
10% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 82,000 psi AS WELDED WITH ARGON + 2% OXYGEN SHIELDING GAS
- Welding Method GMAW
- Welding Wire Type Solid
- Material Carbon Steel
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP08
- Zoro # G6152745
- UPC # 190735806807
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 44 lb |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.03 in |
Spool Diameter | 12 in |
Wire Diameter | 0.03 in |
Spool Width | 4 in |
Description
Mig Welding Wire, AWS Classification ER70S-7, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi (80 Percent Argon/20 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi (80 Percent Argon/20 Percent Carbon Dioxide), 68 ksi (98 Percent Argon/2 Percent Oxygen), Spool Type Plastic Spool, Series ER70S-7, Weight 44 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS TIG, Welding Rod, 0.045"X36", 10lb. (ER308L-045-10T)
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1932)
- POWERWELD Tungsten, 2% Thoriated (Red), 1/8" x 7" (2PC18)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Orange (338-60-25GR)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XP09)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 11 lb. (20AP68)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM88)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN43)
- WESTWARD Welding Wire, 0.035in.dia., 308LT1 (20YC40)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 2 lb. (41R319)
- Westward MIG Welding Wire