Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.030 in.
Mfr # 30XN91
Zoro # G6147416
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-6
- Welding Method GMAW
- Container Size 33 lb
- Container Type Spool
- Welding Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN91
- Zoro # G6147416
- UPC # 190735806647
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 33 lb |
Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 3-101 SRS 1 PC for Acetylene Size 0 (CTIP3-101-0)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #0NFF (6290-0NFF)
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 2.25 Magnification (MAG-225)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiFe-Cl, 1 lb. (41R176)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP02)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN98)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- WESTWARD MIG Welding Wire, ER316L, .035, 2 lb. (41R285)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM92)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP80)
- SAFETUBE Safetube Electrode Canister, 18", PK12 (1205455)
- Westward MIG Welding Wire