Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.030 in.
Mfr # 30XN90
Zoro # G6201045
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Welding Wire Type Solid
- Welding Method GMAW
- Application MIG Welding
- Container Size 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN90
- Zoro # G6201045
- UPC # 190735806630
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 2 lb |
Diameter | 0.03 in |
Arbor Hole Diameter | 5/8 in |
Wire Diameter | 0.03 in |
Spool Width | 1 1/2 in |
Wire Diameter | 0.03 in |
Spool Diameter | 4 in |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1124)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- ALCOTEC ER5356 3/64 20# Spool Alum MIG Wire (535620047)
- WERNER R413008LE-R 8ft Bantam Twinleg Leading E (R413008LE-R)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN98)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN88)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- WESTWARD MIG Welding Wire, ER316L, .045, 2 lb. (41R288)
- WESTWARD Flux Cored Welding Wire, E71T-1, 0.035 (24D981)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN73)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN46)
- Westward MIG Welding Wire