Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.023 in.
Mfr # 30XN73
Zoro # G6157602
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-2
- Container Size 2 lb
- Welding Wire Type Solid
- Container Type Spool
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN73
- Zoro # G6157602
- UPC # 190735806463
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Container Size | 2 lb |
Diameter | 0.023 in |
Wire Diameter | 0.023 in |
Arbor Hole Diameter | 5/8 in |
Spool Width | 1 1/2 in |
Wire Diameter | 0.023 in |
Spool Diameter | 4 in |
Description
Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- OATEY Paste Flux Water Soluble 4Oz (30131)
- ELECTRIDUCT Replacement Blade for FCT-HS25 Foam Cutter (TL-TORCH-BLADE-HP115)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (30-150-320)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN81)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (E71T11-030-10)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- WESTWARD FCAW Welding Wire, Spool, 0.035 in. dia (49EG46)
- WESTWARD MIG Weld Wire, E71T-1/1M, 0.045, 11 lb. (41R309)
- BLUE DEMON Silicon Bronze, Weld Wire, .030x11lb Spool (SILBRZ-030-11)
- Westward MIG Welding Wire