Shop All MIG Welding Wire
Westward
MIG Welding Wire, 55FC-O X, .045, 1 lb.
Mfr # 41R331
Zoro # G5075235
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Flux Core
- Welding Method FCAW
- Material Hardfacing
- Container Type Spool
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R331
- Zoro # G5075235
- UPC # 190735830765
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 1 lb |
Diameter | 0.045 in |
Spool Diameter | 4 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 5/8 in |
Spool Width | 1 1/2 in |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion & Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.045 in, Welding Current Designation DCEN, DCEP, Rockwell Hardness 47 HRC (1 Layer), 49 HRC (2 Layers), 53 HRC (3 Layers), Spool Type Plastic Spool, Series 55FC-O, Weight 1 lb, For Material Type Carbon Steel, Low-Alloy Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Torch Adapter Kit, For Esab 750i/1000i (7-3429)
- VICTOR Gas Regulator, Single Stage, CGA-510, 4 to 80 psi, Use With: Liquefied Propane (0781-0098)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- HARRIS CUT-TIP, 6290-2NX (1501240)
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 1 lb. (41R329)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM92)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM88)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- BLUE DEMON Gasless Flux Core, Weld Wire, .030, 2lb. (E71TGS-030-02)
- Westward MIG Welding Wire