Shop All MIG Welding Wire
Westward
MIG Welding Wire, 55FC-O X, .035, 10 lb.
Mfr # 41R330
Zoro # G5075454
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method FCAW
- Container Size 10 lb
- Welding Wire Type Flux Core
- Container Type Spool
- Material Hardfacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R330
- Zoro # G5075454
- UPC # 190735830758
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 10 lb |
Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Width | 2 in |
Spool Diameter | 8 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion & Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.035 in, Welding Current Designation DCEN, DCEP, Rockwell Hardness 47 HRC (1 Layer), 49 HRC (2 Layers), 53 HRC (3 Layers), Spool Type Plastic Spool, Series 55FC-O, Weight 10 lb, For Material Type Carbon Steel, Low-Alloy Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 1-W (0323-0120)
- VICTOR Heating Tip, 10 Tip Size, Victor 300 (0330-0523)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (376-6X6)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 10 lb. (20AN53)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- WESTWARD MIG Welding Wire, ER309L, .035, 30 lb. (41R275)
- WESTWARD Welding Wire, 0.030 in.dia., ER1100 (20YD96)
- WESTWARD FCAW Welding Wire, Spool, 0.045 in. Dia (49EG47)
- WESTWARD Welding Wire, 0.035 in.dia., E71T-1 (20YD76)
- Westward MIG Welding Wire