Shop All MIG Welding Wire
Westward
Mig Welding Wire, 0.045in., AWS A5.9
Mfr # 20AN83
Zoro # G8648631
original price:
$409.47
10% off
new price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER309, ER309L, ER309LSi, ER309Si
- Container Size 30 lb
- Application MIG Welding
- Container Type Spool
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN83
- Zoro # G8648631
- UPC # 190735760321
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 30 lb |
Diameter | 0.045 in |
Spool Width | 4 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Description
Mig Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER309LSi, Weight 30 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 15 psi, Use With: Oxygen (KH1049)
- FIREPOWER Cutting Tip, 3-118-2, Acetylene (CS31182)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (230710)
- WESTWARD MIG Welding Wire, E70C-6M, .035, 11 lb. (41R305)
- WESTWARD FCAW Welding Wire, Spool, 0.030 in. dia (49EG45)
- WESTWARD Mig Welding Wire, 0.030in., AWS A5.9 (20AN71)
- WESTWARD MIG Welding Wire, ER309L, .030, 10 lb. (41R271)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP80)
- WESTWARD Welding Wire, 0.035in.dia., 308LT1 (20YC40)
- XTRWELD E71T-11 .035 x 25Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11035-25)
- Westward MIG Welding Wire