Shop All MIG Welding Wire
Westward
Mig Welding Wire, 0.035in., AWS A5.9
Mfr # 20AP11
Zoro # G8648823
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Material Stainless Steel
- AWS Classification ER316, ER316L, ER316LSi, ER316Si
- Welding Method GMAW
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP11
- Zoro # G8648823
- UPC # 190735760581
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 10 lb |
Arbor Hole Diameter | 2 in |
Spool Width | 2 in |
Spool Diameter | 8 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER316LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/16 in. (30XP62)
- POWERWELD Dinse Style Cable Connector, #1 to #1/0 Cable, Male Only (CCD3550-M)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- WESTWARD Mig Welding Wire, 0.030", AWS A5.9 (20AP07)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 1 lb. (41R325)
- WESTWARD MIG Welding Wire, ER5356, .035, 16 lb. (41R301)
- WESTWARD MIG Welding Wire, ER308L, .045, 30 lb. (41R266)
- WESTWARD MIG Welding Wire, E70C-6M, .035, 11 lb. (41R305)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 11 lb. (41R320)
- HOBART FILLER METALS MIG Welding Wire, 70S3, 0.035, 11 lb (S304608-G23)
- Westward MIG Welding Wire