Shop All MIG Welding Wire
Westward
Mig Welding Wire, 0.035in., AWS A5.9
Mfr # 20AP10
Zoro # G8648814
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 90,000 psi
- Welding Wire Type Solid
- Container Size 2 lb
- Container Type Spool
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP10
- Zoro # G8648814
- UPC # 190735760574
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 2 lb |
Diameter | 0.035 in |
Arbor Hole Diameter | 5/8 in |
Spool Width | 1 1/2 in |
Spool Diameter | 4 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER316LSi, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Back Cap, Short (WP9/WP20) (41V33)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK3 (31GH93)
- LINCOLN ELECTRIC MIG Welding Wire, ER310, 0.035", 33 lb (ED035085)
- WESTWARD Mig Welding Wire, 0.030", AWS A5.9 (20AP06)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-B2, 11 lb. (20AP57)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN86)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- WESTWARD MIG Welding Wire, E70C-6M, .035, 11 lb. (41R305)
- WESTWARD MIG Weld Wire, 308LFC-O X, .045, 1 lb. (41R327)
- BLUE DEMON Silicon Brnz, Weld Wire, .035", 11lb Spool (SILBRZ-035-11)
- Westward MIG Welding Wire