Shop All MIG Welding Wire
Westward
Mig Welding Wire, 0.035in., AWS A5.9
Mfr # 20AN76
Zoro # G8648561
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Container Size 10 lb
- Container Type Spool
- Application MIG Welding
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN76
- Zoro # G8648561
- UPC # 190735760253
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 10 lb |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Diameter | 8 in |
Spool Width | 2 in |
Arbor Hole Diameter | 2 in |
Description
Mig Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER309LSi, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES FATBOY Sweatband for welding helmet (03-HGSB)
- WELLER Rtw2 Set For Wmrt Micro Tweezers (T0054465299N)
- POWERWELD Tungsten, 1% Lanthanated (Black), 1/16" x 7" (RE116)
- HOT MAX 10' Extension Propane Gas Hose, 350 PSI Rated (24200)
- WESTWARD Mig Welding Wire, 0.030in., AWS A5.9 (20AN72)
- WESTWARD MIG Weld Wire, ER4043, .035, 3 lb. 8 In (41R295)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- WESTWARD Welding Wire, 1/16", E71T-1 (20YD77)
- WESTWARD MIG Welding Wire, ER308L, .035, 10 lb. (41R262)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- WESTWARD MIG Welding Wire, ER309L, 0.035, 2 lb. (41R273)
- Westward MIG Welding Wire