Shop All MIG Welding Wire
Westward
Mig Welding Wire, 0.035in., AWS A5.9
Mfr # 20AN44
Zoro # G8648333
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 lb
- Container Type Spool
- Welding Wire Type Solid
- Welding Method GMAW
- AWS Classification ER308, ER308L, ER308LSi, ER308Si
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN44
- Zoro # G8648333
- UPC # 190735759943
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 10 lb |
Diameter | 0.035 in |
Spool Diameter | 8 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Width | 2 in |
Description
Mig Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER308LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Visor - 15.5 x 8 x 0.060" Poly IR5 (168IR5-PC)
- WELLER Soldering Tip, PK 3 (WLTC08IR30)
- XTRWELD ER308LSi .045 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP308LSI045-25)
- ESAB Welding Helmet, Auto-Darkening, Yellow (0700000491)
- WESTWARD FCAW Welding Wire, 2 lb., 0.045 in. (48LY85)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 2 lb. (41R319)
- WESTWARD MIG Welding Wire, ER316L, .035, 30 lb. (41R287)
- WESTWARD MIG Welding Wire, ER4043, 0.035, 16 lb. (41R294)
- WESTWARD MIG Welding Wire, ER308L, .030, 10 lb. (41R259)
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN86)
- Westward MIG Welding Wire