Shop All MIG Welding Wire
Westward
Mig Welding Wire, 0.035in., AWS A5.9
Mfr # 20AN43
Zoro # G8648324
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Welding Wire Type Solid
- Tensile Strength 85,000 psi
- Application MIG Welding
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN43
- Zoro # G8648324
- UPC # 190735759936
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 2 lb |
Spool Diameter | 4 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Width | 1 1/2 in |
Arbor Hole Diameter | 5/8 in |
Description
Mig Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER308LSi, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Double Cylinder Cart, Med Range, 14" Wheel (782439)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- MILLER ELECTRIC Tungsten Electrode 1/8" Dia., AWS A5.12 / ISO6848, PK10 (WL2018X7)
- WESTWARD Mig Welding Wire, 0.045in., AWS A5.9 (20AN48)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- WESTWARD MIG Welding Wire, ER309L, .030, 2 lb. (41R270)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- WESTWARD MIG Welding Wire, Cast Iron, 0.035 in. (30XP58)
- WESTWARD MIG Welding Wire, ER316L, .035, 10 lb. (41R286)
- ESAB Spool 86, Copper, .035"x550, OMP4PLT, 4Drums (138UF85M)
- Westward MIG Welding Wire