Shop All MIG Welding Wire
Westward
MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 11 lb.
Mfr # 20AP73
Zoro # G8649304
product price: $81.89
/ea
Sold in multiples of 4 for $327.56
Free Shipping & Returns
$327.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Tensile Strength 80,000 psi
- Application MIG Welding
- Container Size 11 lb
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP73
- Zoro # G8649304
- UPC # 190735761151
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 11 lb |
Spool Width | 2 in |
Spool Diameter | 8 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Description
Mig Welding Wire, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Spool Type Plastic Spool, Series ER80S-D2, Weight 11 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Welding Contact Tip, PK25 (11101103)
- STEINER Yellow Welding Curtain, 60"X81Yd Roll (334-60R)
- AMERICAN BEAUTY TOOLS Industrial Tweezer Style Hand piece (105227)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289842)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 11 lb. (20AP68)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM91)
- WESTWARD MIG Welding Wire, ER308L, .045, 10 lb. (41R265)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN73)
- WESTWARD MIG Weld Wire, E71T-1/1M, .045, 33 lb. (41R310)
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- BLUE DEMON SS Flux Core, Gas Shield Wire, 0.035X11lb. (308LT1-035-11)
- Westward MIG Welding Wire